0 items

American Standard Portsmouth® 1.2 gpm 3-Hole Lavatory Faucet with Double Lever Handle

A7415201

Color Finish

Starting at $161.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction is durable and easy to clean
  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation
  • Valve body on 4" centers

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Slip
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday