0 items

American Standard Estate® 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

A7722801

Color Finish

Starting at $221.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available exclusively at Ferguson
  • Ceramic disc valve cartridge for drip-free performance that lasts a lifetime
  • Maximum flow rate of 1.2 gpm helps to save water
  • Metal Speed Connect® drain installs in less time, even in tight spaces
  • Pre-assembled handles and hoses drop in from top

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
5-5/8 in
Spout Reach
4-1/8 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday