0 items

American Standard Town Square® 1.2 gpm Double Lever Handle Widespread Lavatory Faucet

A2555821

Color Finish

Starting at $325.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exclusive speed connect drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Valve cartridge assures a lifetime of drip-free performance
  • WaterSense certified for water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
6 in - 12 in
Collection
Town Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-5/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday