0 items

American Standard 1/2 in. Rough Valve Kit

AR119

Valve Size

1/2 in

$92.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA compliant
  • Adjusts flow of water from a trickle to full force
  • Adjusts temperature
  • Durable brass construction
  • Turns water on and off
  • Valving assures drip-free for life performance

SPECIFICATIONS

ADA Compliant
No
End Connection 1
CPVC
End Connection 2
CPVC
End Connections
CPVC
IAPMO Listed
No
Length
6-5/16 in
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
4-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday