0 items

American Standard Cadet® 3 1.28 gpf Elongated Toilet

A270CA101

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • High Efficiency Toilet (HET) and ultra low-consumption
  • Includes color match bowl caps
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 12"
  • Seat not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-7/8 in
IAPMO Listed
Yes
Length
30-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Type
A270CA101020
WaterSense Labeled
Yes
Width
17-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday