0 items

American Standard Townsend® 1.28 gpf Elongated Toilet

A2922A104

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated siphon action bowl
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/16"
  • High Efficiency Toilet (HET), ultra low-consumption and utilizes 20% less water
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • Rough-in size: 12"
  • Slow close seat included
  • Vormax® flushing technology cleans two times better than conventional toilets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Townsend®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Height
29-3/4 in
IAPMO Listed
Yes
Length
30-3/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
16-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday