0 items

American Standard Cadet® 1.28 gpf Tank Toilet

A4188A104

Color Finish

Starting at $83.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish trip lever is supplied
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • For use with Cadet Pro bowls
  • Meets EPA WaterSense® criteria
  • Oversized 3" flush valve
  • Robust metal trip lever & metal shank fill valve
  • Toilet tank only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-10/27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday