0 items

American Standard Evolution® 1.28 gpf Toilet Tank

A4061513

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched trip lever
  • Flow rate: 1.28 gpf
  • Flush valve: 2"
  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • Toilet tank only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3068128020 Evolution® 2 Toilet Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Collection
Evolution®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Plastic
Height
13-3/8 in
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday