0 items

American Standard Flowise® 1.5 gpm 3-Function Water Saving Hand Shower

A1660143

Color Finish

Starting at $67.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle adjustable
  • Auto return feature defaults at 1.5 gpm
  • Handshower only
  • Includes check valve
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Pressure-compensating flow control device

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
9-3/4 in
IAPMO Listed
Yes
Length
10-3/8 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Combination, Full, Turbine
Trim Only
No
WaterSense Labeled
Yes
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday