0 items

American Standard Reliant 3® 1.5 gpm Bath and Shower Trim Kit with Single Lever Handle

AT385508

Color Finish

Starting at $106.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle adjustable
  • FloWise® water saving showerhead
  • Includes brass wall escutcheon, metal lever handle, arm and flange
  • Slip-on diverter tub spout
  • Trim only
  • Turbine spray flow rate: 1.5 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Reliant 3®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
Yes
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday