0 items

American Standard Tropic® 1.5 gpm Single Lever Handle Lavatory Faucet

A7038101

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Discrete pull-out spout seats tightly when not in use and can be locked in position, if desired
  • Fewer parts and installs in less time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal construction
  • Metal lever handle
  • No adjustments required - seals the first time, every time
  • Speed Connect® metal drain

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
Tropic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday