0 items

American Standard Town Square® 1.5 gpm Widespread Tub Filler with Double Lever Handle and Shower

A2555921

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass spout: 8-1/2"
  • FlowWise® personal shower
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
6-1/2 in - 12 in
Collection
Town Square®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
8-1/4 in
Spout Type
Diverter, Rigid
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday