0 items

American Standard Colony® 1.6 gpf Toilet Tank

A4003500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aquaguard liner
  • Covered under 2 year limited warranty
  • Flow rate: 1.6 gpf
  • Flush valve: 2"
  • For use with Colony® FitRight® bowls
  • Left mounted tank lever
  • Low-consumption
  • Toilet tank only

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday