0 items

American Standard Champion® 1.6 gpf Toilet Tank

A4266504

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flush valve: 4"
  • Fully covered under 10 year warranty
  • Low-consumption toilet
  • Right mounted tank lever
  • Tank only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3225016020 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Champion®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Handle Type
Trip Lever
Height
16 in
IAPMO Listed
No
Length
9-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday