0 items

American Standard Townsend® 1.75 gpm Bath and Shower Trim Kit with Single Lever Handle and Water Saving Showerhead

AT353507

Color Finish

Starting at $182.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes brass wall escutcheon
  • Includes shower arm and flange
  • Metal lever handle
  • Showerhead has a maximum flow rate of 1.8 gpm
  • Trim only
  • Water-saving single function 6" showerhead

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Townsend®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Slip-On Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday