0 items

American Standard Colony® Pro 1.75 gpm Pressure Balance Shower Only

AT075507

Color Finish

Starting at $43.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Long-lasting metal construction
  • Single function water-saving shower head
  • Trim only
  • Water saving shower head has a maximum flow rate of 1.75 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 117.1
ASME Specifications
ASME 112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-14/25 in
Diameter
4-3/50 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
74 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday