0 items

American Standard Townsend® 1.8 gpm 1-Function Water Saving Showerhead

A1660509

Color Finish

Starting at $70.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to clean spray nozzles won't clog
  • Maximum flow rate: 1.8 gpm 6.8 Lpm
  • Pressure-compensating flow control device
  • Shower head: 6-1/8"
  • Showerhead only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
6-1/8 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
6-1/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday