0 items

American Standard Patience™ 1.8 gpm 3-Hole Deck Mount Roman Tub Faucet with Double Lever Handle, Built-In Diverter Spout and Handshower

A7106901

Color Finish

Starting at $642.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in 4 durable finishes to match perfectly with the rest of your bathroom
  • Beautiful, romantic design for stand-out style with elegant coin-edge detailing
  • Durable cast brass body is long-lasting and durable
  • Includes a convenient design-matched hand shower
  • Limited Lifetime Warranty on function and finish
  • Metal lever handle is easily operated

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Patience™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
6-9/16 in
Spout Type
Built-In Diverter
Trim Only
No
WaterSense Labeled
No
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday