0 items

American Standard Spectra® 1.8 gpm 4-function Showerhead

A9038474

Color Finish

Starting at $147.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.8 gpm flow rateWater senseCEC
  • 4-Function shower head with different spray patterns to fit a variety of needs
  • Change the spray pattern of your shower head with a simple touch of the edge of your Spectra eTouch™ shower head
  • Drench provides a soaking spray with full body coverage
  • Easy-to-use eTouch wall-mounted remote allows you to change the spray pattern with the touch of a button
  • Jet provides a targeted spray
  • Massage brings a pulsating spray to help you unwind and relax
  • Sensitive is a fine spray that is soft and gentle on the skin

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Spectra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-3/16 in
Fitting Size 1
15/16 in
Fitting Sizes
15/16 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Showerhead Function
4
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday