0 items

American Standard Morning Above™ 1-Hole Above-Counter Round Lavatory Sink

A0670312

Color Finish

Starting at $268.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl diameter: 15"
  • Center drain outlet
  • Front overflow
  • Includes cut-out template
  • Integral faucet deck
  • Lavatory for above counter installation
  • Made from vitreous china

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 15 in x 4-1/4 in
CSA Certified
CSA B45.1
Collection
Morning Above™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Material
Vitreous China
Overall Sink Size
17-3/4 in x 17-3/4 in x 6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday