0 items

American Standard Portsmouth® 1-Hole Kitchen Faucet with Single Lever Handle

A4285100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided flexible stainless steel supply hoses with 3/8" compression connections
  • Can be mounted with or without escutcheon
  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Includes metal lever handle and escutcheon
  • Integral check valves prevent back flow
  • Maximum flow rate: 1.8 gpm
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Pull-down spray has adjustable spray pattern-stream to spray
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Portsmouth®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/16 in
Spout Reach
8-9/16 in
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday