0 items

American Standard Morning Above™ 1-Hole Lavatory Sink Vessel

A0670000

Color Finish

Starting at $258.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes cut-out template
  • Integral faucet deck
  • Lavatory for above counter installation
  • Overflow

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15 in x 15 in x 4-1/4 in
Collection
Morning Above™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
6-1/4 in x 17-3/4 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday