0 items

American Standard Town Square® 1-Hole Pedestal Rectangular Lavatory Sink

A0790001

Color Finish

Starting at $269.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Design-matched to Town Square® collection
  • Includes mounting kit
  • Nominal dimensions: 24" x 20-1/4"
  • Raised faucet edge
  • Rear overflow
  • Right Height® for greater comfort during use
  • Traditional styled fireclay

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.9M
ASME Specifications
ASME A112.19.9M
Bowl Size Single Or Left
14 in x 11-3/4 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Collection
Town Square®
Color Finish
White
Color Finish Category
Whites
Depth
35-1/2 in
Drain Location
Rear
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 20-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday