0 items

American Standard Boulevard® 1-Hole Pedestal Sink

A0641001

Color Finish

Starting at $162.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Basin features flat bottom to allow for countertop use
  • Basin has flat bottom to also allow use as a countertop sink with U-shaped cut out
  • Includes template
  • Nominal dimensions: 24" x 19"
  • Rear overflow
  • Requires U-shaped counter cut out

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 12-1/2 in x 5 in
Collection
Boulevard®
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 24 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday