0 items

American Standard Beale™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

A4931380

Color Finish

Starting at $474.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass swivel spout
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Integral check valves prevent back flow and cross flow
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Selectronic® hands-free sensor allows you to operate the faucet without touching, and easily changes to manual mode when desired with a sliding sensor door

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Battery Type
Alkaline
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Beale™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
17-9/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/2 in
Spout Reach
8-1/8 in
Spout Type
Pull-Down, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday