0 items

American Standard Edgewater™ 1-Hole Semi-Professional Kitchen Faucet with Single Lever Handle

A4932350

Color Finish

Starting at $453.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Maximum flow: 1.5 gpm
  • Memory position valving allows you to select a temperature setting without adjusting the handle each time
  • Metal construction
  • Metal lever handles
  • SelectFlo® spray head with 4 spray functions
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Edgewater™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
19 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
11/16 in
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday