1 in. Aerator
1 in. Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 1 in
- Trim Only:
- No
- WaterSense Labeled:
- No