105 Premium Series 52 x 32 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain in White with Polished Chrome

Part #A3252OD105SRWPC  |  Item #7291996  |  Manufacturer Part #3252OD.105.SRW-PC

$ 4,481.44 EACH

Color/Finish:
White/Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The full-sized, watertight outward opening door is a full-transfer and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a neck rest, and a polished chrome drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 80 gal

Collection: 105 Premium Series

Color Finish: White/Polished Chrome

Color Finish Category: Whites

Configuration: Soaker

Depth: 33 in

Drain Location: Right

GSA Approved: No

Height: 40 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 52 in

Material: Gelcoat

UL Listed: UL 1795

Width: 32 in