51-1/2 x 29-3/4 in. 13-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

109 Premium Series 51-1/2 x 29-3/4 in. 13-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

109 Premium Series 51-1/2 x 29-3/4 in. 13-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A3052109WLW
  • Item #7292504
  • Manufacturer Part #3052.109.WLW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the left hand side of the bath
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Constructed of durable, hi-gloss gelcoat
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
60 gal
Collection:
109 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
36-3/4 in
Drain Location:
Left
Drain Opening:
1-1/2 in
Energy Star Compliant:
No
Height:
42 in
IAPMO Listed -:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
51-1/2 in
Material:
Fiberglass
NSF Certified:
Yes
Number of Jets:
13
Number of Occupants:
1
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
51-1/2 in x 29-3/4 in
Toilet Bowl Length:
51-1/2 in
UL Listed:
UL 1795
Width:
29-3/4 in