109 Premium Series 51-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

Part #A3052109CRW  |  Item #7292089  |  Manufacturer Part #3052.109.CRW

$ 6,121.05 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features a watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
  • The ergonomically shaped waterproof neck rest provides support and added comfort; Premium tub faucet and handheld showering wand

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 60 gal

Collection: 109 Premium Series

Color Finish: White

Color Finish Category: Whites

Depth: 36-3/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

Height: 42 in

IAPMO Listed: Yes

Installation Type: [Built-in, 3 Wall Alcove]

Length: 51-1/2 in

Material: [Gelcoat, Fiberglass]

NSF Certified: Yes

Number Of Jets: 39

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 51-1/2 in x 29-3/4 in

Toilet Bowl Length: 51-1/2 in

UL Listed: UL 1795

Width: 29-3/4 in