59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen
109 Premium Series 59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
- Constructed of durable, hi-gloss gelcoat
- Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
- Features a watertight door system with a lifetime warranty on the door seal
- The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
- Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
- Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
- Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
- The ergonomically shaped waterproof neck rest provides support and added comfort; Premium tub faucet and handheld showering wand
- This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- 109 Premium Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Whirlpool
- Depth:
- 32-1/4 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 37-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 59-1/2 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 39
- Number of Occupants:
- 1
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 59-1/2 in x 29-3/4 in
- Toilet Bowl Length:
- 59-1/2 in
- UL Listed:
- UL 1795
- Width:
- 29-3/4 in