109 Premium Series 59-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

Part #A3060109CRW  |  Item #7292248  |  Manufacturer Part #3060.109.CRW

$ 6,796.30 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Constructed of durable, hi-gloss gelcoat
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • The faucet, drain and door are positioned on the left hand side of the bath
  • Features a watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
  • The ergonomically shaped waterproof neck rest provides support and added comfort; Premium tub faucet and handheld showering wand

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 75 gal

Collection: 109 Premium Series

Color Finish: White

Color Finish Category: Whites

Depth: 32-1/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

Handle Material: Metal

Height: 37-1/2 in

IAPMO Listed: Yes

Installation Type: [Built-in, 3 Wall Alcove]

Length: 59-1/2 in

Material: [Gelcoat, Fiberglass]

NSF Certified: Yes

Number Of Jets: 39

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 59-1/2 in x 29-3/4 in

Toilet Bowl Length: 59-1/2 in

UL Listed: UL 1795

Width: 29-3/4 in