American Standard
115 Luxury Series 50-1/2 x 30 in. 13-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White
Part #A3051115WRW | Item #7292141 | Manufacturer Part #3051.115.WRW
Product Details
- Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage that deliver a soothing and invigorating therapeutic bathing experience
- The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
- The full-sized, patented watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 15 year warranty on the tub shell and a 10 year warranty on all other components
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Constructed of durable, hi-gloss Acrylic with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
ASME Specifications: [ASME A112.19.7, ASME A112.19.15]
Application: Residential
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]
Capacity: 55 gal
Collection: 115 Luxury Series
Color Finish: White
Color Finish Category: Whites
Depth: 29-1/2 in
Drain Location: Right
Height: 37-1/2 in
IAPMO Listed: Yes
Installation Type: [Built-in, 3 Wall Alcove]
Length: 50-1/2 in
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 13
UL Listed: UL 1795
Width: 30 in