American Standard

12-1/2 in. Vacuum Breaker for American Standard 6063.101.002 Selectronic Sensor-Operated Urinal Flush Valve 1.0 gpf

Part #AM9644460020A  |  Manufacturer Part #M964446-0020A

Length:

12-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard 6063.101.002 Selectronic® 1.0 gpf Sensor-Operated Urinal Flush Valve

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Length: 12-1/2 in

Product Type: Vacuum Breaker

WaterSense Labeled: No