American Standard

12 in. Mini Widespread Faucet T Heater

Part #A7525800070A  |  Manufacturer Part #752580-0070A

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • In-line tub heater
  • Maintains water temperature

Specifications

CARB OTC LEED Compliant: No

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Length: 12 in

NSF Certified: No

UL Listed: No

Width: 9-1/2 in