1/2 in. NPT 2-Way In-Wall Diverter Valve
This product has been replaced by
Manufacturer Part #R422
1/2 in. NPT 2-Way In-Wall Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Rotational control alternates water flow between different sources
- Trim kit sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve