American Standard

1/2 in. NPT Pressure Balancing Valve

Part #AR125  |  Manufacturer Part #R125

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Wide rough-in range from 1-5/8" to 3-1/4"

Specifications

ADA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

IAPMO Listed: No

Type: AR125

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve