1/2 in. NPT Rough Valve Double-Handle Thermostatic with Built-In 2-Way Diverter

You last purchased this on
 
American Standard

Town Square® 1/2 in. NPT Rough Valve Double-Handle Thermostatic with Built-In 2-Way Diverter

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Town Square® 1/2 in. NPT Rough Valve Double-Handle Thermostatic with Built-In 2-Way Diverter

  • Fast #
  • Part #AR522
  • Item #4732944
  • Manufacturer Part #R522
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in diverter allows the user to choose between 2 and 3 separate outlets
  • Wax thermostatic unit permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature
  • Highest quality faucet material for durability and long life
  • Maximum water temperature limit may be reduced to 104° or 109° F to reduce the risk of accidental scalding
  • Integrated stop valves ensure easy cleaning and servicing
  • Adjustable hot limit safety stop
  • Check valves prevent cross flow of hot and cold water
  • Hot and cold can be reversed
  • 104 or 109 degrees Fahrenheit.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Town Square®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
3-5/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
9-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
112
NSF Certified:
Yes
Number of Handles:
Two Handle
Size:
3-5/8 in
Toilet Bowl Length:
3-5/8 in
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No