American Standard
1/2 in. NPT Volume Control Valve
Part #AR701 | Item #4297607 | Manufacturer Part #R701
Valve Size
Product Details
- Valve only
- For behind the wall installation
- Limited lifetime warranty on function and finish
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
Color Finish: Rough Brass
Color Finish Category: Brass Tones
Depth: 2-3/4 in
EPA Compliant: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 3/4 in
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 2-1/2 in
IAPMO Listed: No
Length: 2-3/4 in
Material: Brass
NSF Certified: Yes
Size: 2-3/4 in x 3/4 in
Toilet Bowl Length: 2-3/4 in
Type: AR701
Valve Size: 1/2 in
Valve Type: Tub & Shower Rough-In Valve
WaterSense Labeled: No
Width: 3/4 in