American Standard 1/2 in. Pressure Balancing Rough-In Valve

AR111SS

Valve Size

1/2 in

$100.80

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodates 7 styles of TRIMendous interchangeable bath/shower trim kits, including: Berwick, Colony, Hampton, Serin, Town Square, Fluent, Times Square and Tropic (sold separately)
  • Ceramic disc valve, 47 mm cartridge with back-to-back capability
  • Diaphragm system engineered to eliminate cross flow
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
  • Pressure balance mixing valve with volume control and integral hot limit safety stop
  • Roughing-in depth: 1-1/2" to 3-1/4"
  • Solid cast brass valve body with nominal 1/2" inlets/outlets
  • Valve only; trim sold separately

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
American Standard Berwick, American Standard Colony, American Standard Colony PRO, American Standard Estate, American Standard Fluent, American Standard Hampton, American Standard Serin, American Standard Times Square, American Standard Town Square, American Standard Townsend, American Standard Tropic
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Flow Rate
6 gpm
Height
5-7/8 in
IAPMO Listed
No
Material
Cast Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
4-1/6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday