0 items

DXV Shepherd's Hook 12 in. Shower Arm

DD35701312

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Shepherd's Hook
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday