120V In-Line Plastic Heater
120V In-Line Plastic Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium acrylic with fiberglass reinforcement
- Warranty: lifetime on door seal, 15 years on the tub shell, 10 years on components
- Enjoy a comfortable, accessible bathing experience with one of American Standard’s walk-in tubs, featuring a large walk-in tub door, built in comfort seat, seep soaking dimensions, and optional quick drain fast water removal system, our walk-in tubs make bathing safe and relaxing
- Color matched waste and overflow
- Built-in color matched grab bar
- Textured tub floor
- Built-in chair height seat
- Watertight door system with patented aluminum frame
- Works with new wall system
- Free standing metal support frame
Specifications
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Accessory
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 2 lb