0 items

American Standard Delancey™ 13-15/16 in. 3-Hole Widespread Kitchen Sink Faucet with Double Lever Handle

A4279701

Color Finish

Starting at $268.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • Color matched side spray
  • Durable brass construction
  • Flow rate of 1.5 gpm helps to save water
  • Limited lifetime warranty on function and finish
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in
Collection
Delancey™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
13-15/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
8-7/16 in
Spout Reach
9-1/16 in
Spout Type
High Arc Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday