0 items

American Standard Cornice 15-1/2 x 15-1/2 in. Wall-Hung Lavatory White

A061100020

Faucet Installation

Starting at $218.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 12"x 14"
  • Faucet ledge
  • Includes wall hanger
  • Nominal dimensions: 15-1/2" x 15-1/2"
  • Rim slants toward basin for quick drainage
  • Two front overflows
  • Vitreous china
  • Wall-hung corner sink

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 in x 12 in x 7 in
CSA Certified
CSA B45.1
Collection
Cornice
Color Finish
White
Color Finish Category
Whites
Depth
33-1/4 in
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
15-1/2 in x 15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday