0 items

American Standard Delancey™ 15-1/8 in. 1-Hole Kitchen Sink Faucet with Single Lever Handle

A4279410

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridge for a lifetime of drip-free performance
  • Durable brass construction
  • Flow rate of 1.5 gpm helps to save water
  • Limited lifetime warranty on function and finish
  • Metal lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc, Washerless
Collection
Delancey™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
15-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
15-3/25 in
Spout Reach
6-3/4 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday