American Standard 1.5 gpm Metering Pillar IPT Tap on Pipe in Polished Chrome (Less Grid)

A1340105002

Color/Finish

(Pricing is for Polished Chrome)

$152.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Automatic shut-off stops water and energy waste
  • Monoblock with cast brass spout with 3-1/2" (89 mm) reach
  • Vandal-resistant cast brass construction and aerator
  • Water conserving pressure-compensating vandal-resistant aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
1/2 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Metering
Fitting Size 1
2 in
Flow Rate
1.5 gpm
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
2 in
Spout Reach
4-3/16 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday