0 items

American Standard Delancey™ 16-11/16 in. 1 or 3-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle

A4279300

Color Finish

Starting at $377.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass swivel spout
  • Ceramic disc valve cartridge for alifetime of drip-free performance
  • Durable metal construction
  • Flow rate of 1.5 gpm helps to save water
  • Integrated 28-3/4" braided flexible supply hoses
  • Limited lifetime warranty on function and finish
  • Memory positioning - valve will open and close in any temperature position making repetitive tasks easier
  • Metal lever handle
  • Three function pull-down spray: stream, spray and pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Delancey™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-5/16 in
Spout Reach
8-11/16 in
Spout Type
Swivel
Trim Only
No
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday