0 items

American Standard TR Series 18 in. Round Towel Bar

A8334018

Color Finish

Starting at $43.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Includes concealed mounting with no exposed set screws

SPECIFICATIONS

ADA Compliant
No
Collection
TR Series
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday