0 items

American Standard 18 in. Shower Arm and Round Escutcheon

A1660118

Color Finish

Starting at $84.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" NPT
  • Construction ideal for prolonged contact with water

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
18 in
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday