0 items

American Standard Ovalyn™ 19-1/4 x 16-1/4 in. Vitreous China Oval Undermount Sink

A0496221

Color Finish

Starting at $74.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Front overflow
  • Includes mounting kit and template
  • Unglazed rim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 5-1/2 in
CSA Certified
CSA B45.1
Collection
Ovalyn™
Color Finish
White
Color Finish Category
Whites
Depth
7-3/16 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday